Motion
DW47457

DEWALT
DW47457

DW47457 4IN CONTINUOUS XP7 TILE
Mi Item #11667587
MFR #DW47457
Price$116.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47457

DW47457 4IN CONTINUOUS XP7 TILE
Mi Item #11667587
MFR #DW47457

Mfr description
DW47457 4IN CONTINUOUS XP7 TILE
  • Precise Cuts with Minimal Wobble. Achieve pristine cuts with a reinforced hub welded to the core for blade stability.
  • Fast, Exact Cutting. Reduce breaks and get straight, top-quality cuts with an ultra thin outer rim.
  • Superior Finish. Maintain the finest edge with a proprietary mix of high-purity, fine diamonds*.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.89/each

Specifications

Dimensions

  • Arbor Size
    .625 in
  • Blade Diameter
    4 in
  • Blade Thickness
    0.055 in
  • Contents
    1 blade
  • Tool Weight
    0.32 lbs

Details

  • Blade Material
    Diamond
  • For Use On
    Tile
  • Max Rpm
    15200
  • Rim Type
    Continuous
  • Set or Individual
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)