Specifications
Dimensions
- Shank Diameter1/4 in
Details
- Brand CompatibiltyDEWALT
- Chuck TypeHex
- Features & Benefits• Long Life Gears - Provide 10x Longer Life • 1.5-In Head Height - For Ultimate accessibility • Impact Ready - Strength to stand up to the power of today's impact drivers
- Finish CoatingSilver
- MaterialSteel
- UPC_NO885911700917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)