Motion
DCST972X1

DEWALT
DCST972X1

60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit
MI ITEM #11667593
MFR #DCST972X1
Price$461.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCST972X1

60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit
MI ITEM #11667593
MFR #DCST972X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$461.04/each

Specifications

Dimensions

  • Battery Size
    3 amp hour
  • Contents
    (1) 0.080 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Charger, (1) DCST972 String Trimmer, (1) FLEXVOLT DCB609 Battery (3.0Ah in 60V MAX* mode)
  • Cutting Width
    15 in
  • Height Adjustment
    Yes
  • Line Diameter
    .080 in
  • Minimum Handle Height
    35 in
  • Weight
    9.6 lbs

Details

  • Battery Voltage
    60
  • CSA Certified
    No
  • Edger Capable
    Yes
  • ETL Listed
    No
  • Feed Type
    Bump
  • Finish Coating
    Yellow.Black
  • Fuel Type
    Battery Powered
  • Handle Material
    Plastic
  • Housing Material
    Plastic
  • Recommended Safety Equipment
    Safety googles and gloves
  • Rust Resistant
    Yes
  • Shaft Style
    Straight
  • Trimmer Line Count
    Dual
  • UL Listed
    Yes
  • UPC_NO
    885911716307
  • Warranty
    3-year limited warranty

Overview

Mfr description
DCST972X1 60V ATTACHMENT CAPABLE STRING
  • HIGH ADAPTABILITY: DEWALT Universal Attachment capability to accept additional tool pieces
  • FLEXIBLE OPERATION: 15 in./17 in. adjustable swath with 0.080 in. dual line (also works with DEWALT 0.095 in. line)
  • QUICK-LOAD SPOOL for convenient and efficient re-spooling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought