Motion
DCED472B 60V ATTACHMENT CAPABLE EDGER

DEWALT
DCED472B 60V ATTACHMENT CAPABLE EDGER

60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only)
MI ITEM #11667596
MFR #DCED472B 60V ATTACHMENT CAPABLE EDGER
List Price$377.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCED472B 60V ATTACHMENT CAPABLE EDGER

60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only)
MI ITEM #11667596
MFR #DCED472B 60V ATTACHMENT CAPABLE EDGER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.69/each for your price

Overview

Mfr description
DCED472B 60V ATTACHMENT CAPABLE EDGER
  • HIGH VERSATILITY AND PRODUCTIVITY: DEWALT Universal Attachment capability to accept additional tool pieces
  • DURABILITY AND EFFICIENCY with 7-1/2 in. hardened steel blade and up to 2-1/2 in. adjustable blade depth
  • EASE OF MOVEMENT with large guide wheel for mobility while edging

Specifications

  • UL Listed
    Yes
  • Warranty
    3 year limited warranty
  • Start Type
    Electric
  • Rust Resistant
    Yes
  • Rechargeable
    Yes
  • Power Source
    Battery Powered
  • Maximum Cutting Depth
    2.5 in
  • Housing Material
    Plastic
  • ETL Listed
    No
  • Depth Adjustment
    Yes
  • CSA Certified
    No
  • Contents
    (1) Auxiliary Handle, (1) DCED472 Edger, (1) Edger Blade
  • Color
    Yellow/Black
  • Blade Length
    7.5 in
  • Bevel Graduation
    No
  • Battery Voltage
    60 V
  • Weight
    10.75 lbs
  • Product Type
    Trimmer Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought