Overview
Mfr description
DWOAS8HT POLE HEDGE ATTACHMENT
- HIGH ADAPTABILITY AND FLEXIBILITY with this DEWALT Universal Attachment
- TRIM AT A VARIETY OF ANGLES with 135° articulating head
- SUPERIOR CUTTING PERFORMANCE with 22 in. hardened steel dual-action blade
Specifications
- Warranty3 year limited warranty
- Recommended UseTrimming hedges
- MaterialMetal
- Cutter TypeHedge Trimmer
- Contents(1) DWOAS8HT Hedge Trimmer Attachment, (1) Sheath, (1) Shoulder Strap
- ColorBlack
- Brand CompatibiltyDEWALT
- Attachment TypeHedge Trimmer
- Product TypeHedge Trimmers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data