Motion
DCMW220W2

DEWALT
DCMW220W2

2X20V MAX* 20 in. Brushless Cordless Mower
Mi Item #11667603
MFR #DCMW220W2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCMW220W2

2X20V MAX* 20 in. Brushless Cordless Mower
Mi Item #11667603
MFR #DCMW220W2

Mfr description
DCMW220W2 2X20V MOWER 8.0 AH
  • HIGH POWER OUTPUT: Enhance productivity with the powerful brushless motor and (2) 20V MAX* batteries
  • OPTIMAL VERSATILITY: Ideal choice for mulching, bagging and rear discharging
  • BUILT FOR CONSISTENT HEAVY-DUTY WORK with durable 20 in. metal deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) Grass Chute, (1) Mower Collection Bag, (1) Safety Key, (2) DCB208 8.0Ah 20V MAX* Lithium Ion Batteries, DCMW220P2 2X20V MAX* 20 in. DEWALT Mower, Dual DCB112 Standard Chargers
  • Cutting Width
    20 in
  • Deck Width
    20 in
  • Height Adjustment
    Yes

Details

  • Battery Capacity
    8000 mAh
  • Battery Charging Time
    1 hrs
  • Battery Voltage
    20 V
  • Color
    Yellow/Black
  • CSA Certified
    No
  • Discharge Orientation
    Side
  • Drive Type
    Push
  • ETL Listed
    No
  • Includes
    Bag Kit
  • Mulching Capability
    Yes
  • Number Of Batteries
    2
  • Power Source
    Cordless - Electric
  • Product Type
    Lawn Trimmer
  • Rechargeable
    Yes
  • Recommended Safety Equipment
    Safety glasses and gloves
  • UL Listed
    Yes
  • Warranty
    3 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)