Motion
DCKO215M1

DEWALT
DCKO215M1

20V MAX* XR Brushless Cordless String Trimmer and Blower Combo Kit
MI ITEM #11667604
MFR #DCKO215M1
Price$404.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCKO215M1

20V MAX* XR Brushless Cordless String Trimmer and Blower Combo Kit
MI ITEM #11667604
MFR #DCKO215M1

Mfr description
DCKO215M1 DEWALT COMBO KIT DCST925 & DCB
  • EFFICIENT CUTTING: String trimmer has a 13 in. cutting swath with 0.080 in. line
  • ADDED POWER: String trimmer is equipped with variable speed trigger for extended runtime
  • POWER THROUGH OVERGROWTH: String trimmer features gear drive transmission design to efficiently tackle overgrowth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.38/each

Specifications

Dimensions

  • Battery Size
    4.0 amp hour
  • Charging Time
    1 hrs
  • Contents
    (1) 0.080 in. Line Pre-wound in Spool, (1) 20V MAX* 4.0Ah Lithium Ion Battery, (1) Charger, (1) Concentrator Nozzle, (1) DCBL722 Blower, (1) DCST925 String Trimmer

Details

  • Accessories Included
    Yes
  • Batteries Included
    1
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    20
  • Case Included
    No
  • Charger Included
    Yes
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Specifications
    String Trimmer and Blower
  • Tool Type
    String Trimmer and Blower
  • Tools Included
    DCST925 and DCBL722
  • UL Listed
    Yes
  • UPC_NO
    885911740814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)