Motion
DWCS600 DEWALT 18 15A CHAINSAW

DEWALT
DWCS600 DEWALT 18 15A CHAINSAW

18 in. 15 Amp Electric Chainsaw
MI ITEM #11667605
MFR #DWCS600 DEWALT 18 15A CHAINSAW
Price$346.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWCS600 DEWALT 18 15A CHAINSAW

18 in. 15 Amp Electric Chainsaw
MI ITEM #11667605
MFR #DWCS600 DEWALT 18 15A CHAINSAW

Mfr description
DWCS600 DEWALT 18 15A CHAINSAW
  • HIGH CUT CAPACITY: Low kickback 18 in. bar and chain delivers the power of gas without the hassle
  • FAST AND POWERFUL CUTS: Tackle heavy-duty jobs with 15 Amp motor at speeds up to 12.5 m/s
  • OPTIMIZED EFFICIENCY: Finish more in less time with 2.8 HP brushless motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.18/each

Specifications

Dimensions

  • Bar Length
    18 in
  • Contents
    Manual, Multi-tool, Sheath, 18 in. Chainsaw
  • Cord Length
    6 ft ft
  • Weight
    12.2 lbs

Details

  • Amperage
    15 A
  • Automatic Oiler
    Yes
  • Blade Material
    Metal
  • Case Included
    No
  • Color
    Yellow/Black
  • CSA Certified
    No
  • ETL Listed
    No
  • Housing Material
    Plastic
  • Includes
    Chain
  • Oil Level Sight Glass
    Yes
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Type
    Corded
  • UPC_NO
    885911679343
  • Warranty
    3 year limited warranty/1 year free service contract/30 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)