Overview
Mfr description
DWE7801 SOFT BACKING PAD FOR DWE7800, DC
- Replacement Soft Backing Pad
- For use with DCE800 Cordless Drywall Sander
- Soft foam design
Specifications
- For Use WithDCE800 Drywall Sander
- UPC_NO885911744058
- ApplicationUniversal
- MaterialFoam
- ColorBlack
- Accessory TypeBacking Pad
- Weight.45 lbs
- Width.50 in
- Length9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data