Motion
DWE7802 HARD BACKING PAD FOR DWE7800, DC

DEWALT
DWE7802 HARD BACKING PAD FOR DWE7800, DC

DWE7802 HARD BACKING PAD FOR DWE7800, DC
MI ITEM #11667610
MFR #DWE7802 HARD BACKING PAD FOR DWE7800, DC
List Price$80.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE7802 HARD BACKING PAD FOR DWE7800, DC

DWE7802 HARD BACKING PAD FOR DWE7800, DC
MI ITEM #11667610
MFR #DWE7802 HARD BACKING PAD FOR DWE7800, DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.62/each for your price

Overview

Mfr description
DWE7802 HARD BACKING PAD FOR DWE7800, DC
  • Hard form design
  • For use with DCE800 Cordless Drywall Sander
  • Hook and loop surface accepts common 9" diameter sandpaper and mesh

Specifications

  • For Use With
    DCE800 Drywall Sander
  • UPC_NO
    885911744317
  • Application
    Universal
  • Material
    Foam
  • Color
    Black
  • Accessory Type
    Backing Pad
  • Weight
    .45 lbs
  • Width
    .50 in
  • Length
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought