Motion
DCF901B

DEWALT
DCF901B

Cordless Impact Wrenches & Ratchet - 1/2 In. Drive Size, Yes
Mi Item #11667615
MFR #DCF901B
Price$217.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF901B

Cordless Impact Wrenches & Ratchet - 1/2 In. Drive Size, Yes
Mi Item #11667615
MFR #DCF901B

Mfr description
DCF901B 12V MAX 1/2" IMPACT WRENCH (TOOL
  • MULTI-USE TOOL: 250 ft-lbs max tightening torque and 400 ft-lbs max breakaway torque for use in a wide variety of automotive applications ACCESS TIGHT AREAS: Compact size for work in hard-to-reach spaces DAMAGE-RESISTANT: Glass-filled nylon housing resists effects of harsh automotive chemicals and solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.63/each

Specifications

Dimensions

  • Drive Size
    1/2 In.
  • Tool Weight
    2 lbs

Details

  • Battery Voltage
    12 V
  • Case Included
    No
  • Charger Included
    No
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Forward Reverse Rocker Switch
    Yes
  • Impact Rate
    3250
  • Material
    Plastic
  • Max Rpm
    2850
  • Maximum Speed
    1900 rpm
  • Maximum Torque
    400 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UL Listed
    Yes
  • UPC_NO
    885911747011
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)