Motion
DCF901GJ1G1

DEWALT
DCF901GJ1G1

XTREME 12V MAX* Brushless 1/2 in. Cordless Impact Wrench Kit
Mi Item #11667616
MFR #DCF901GJ1G1
Price$580.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF901GJ1G1

XTREME 12V MAX* Brushless 1/2 in. Cordless Impact Wrench Kit
Mi Item #11667616
MFR #DCF901GJ1G1

Mfr description
DCF901GJ1G1 12V MAX 1/2" IMPACT WRENCH K
  • 250 ft-lbs MAX tighenting torque and 400 ft-lbs max breakaway torque for use in a wide variety of autmotive applications
  • Compact size allows for access into tight areas
  • Glass Filled Nylon housings resist effects of harsh automotive chemicals and solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.84/each

Specifications

Dimensions

  • Drive Size
    1/2 In.
  • Length
    5.2 in
  • Tool Weight
    2 lbs

Details

  • Battery Voltage
    12
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Impact Rate
    3250 impacts per minute
  • Material
    Plastic
  • Max Rpm
    2850
  • Maximum Torque
    400 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Electric
  • Switch Type
    Forward / Reverse Rocker Switch
  • UL Listed
    Yes
  • UPC_NO
    885911747028
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)