Motion
DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL

DEWALT
DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL

DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL
MI ITEM #11667618
MFR #DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL

DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL
MI ITEM #11667618
MFR #DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    3.5 lbs
  • Width
    2.55 in

Details

  • Batteries Included
    No
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Chuck Type
    Keyless
  • CSA Certified
    No
  • Drill Type
    Hammer Drill
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Handle Type
    Pistol
  • Housing Material
    Plastic
  • Impact Rate
    38250 per minute
  • Includes
    Side handle
  • Max Rpm
    2000
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Reverse Torque
    Yes
  • UL Listed
    Yes
  • UPC_NO
    885911677868
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCD998B 20V MAX XR BRUSHLESS HAMMERDRILL
  • DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
  • The DCD998 Hammer Drill has 3-speeds, high performance, all-metal transmission to optimize tool-to-task for fast application speeds and improved run-time for drilling in masonry materials
  • Heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought