Motion
DCH172B

DEWALT
DCH172B

ATOMIC 20V MAX* 5/8 in. Brushless Cordless SDS Plus Rotary Hammer (Tool Only)
Mi Item #11667621
MFR #DCH172B
Price$282.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH172B

ATOMIC 20V MAX* 5/8 in. Brushless Cordless SDS Plus Rotary Hammer (Tool Only)
Mi Item #11667621
MFR #DCH172B

Mfr description
DCH172B 20V MAX 5/8" ULTRA COMPACT HAMME
  • 1.4 Joules of impact energy for fast drilling in concrete
  • Lightweight design makes this tool ideal for rod hanging, concrete forming, cable tray and strut mounting, clip and bracket mounting, and railing mounting.
  • Brushless motor and durable German-engineered mechanism for efficient performance and runtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.02/each

Specifications

Dimensions

  • Chuck Size
    0.625, SDS-plus
  • Contents
    360° Side Handle, Belt Hook, Depth Rod, DCH172 Rotary Hammer
  • Tool Weight
    4.4 lbs
  • Width
    8 in

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • Chuck Type
    Keyless
  • Color
    Yellow/Black
  • CSA Certified
    No
  • ETL Listed
    No
  • Handle Type
    D-Ring
  • Housing Material
    Plastic
  • Impact Energy
    1.4 Joules
  • Includes
    Side Handle
  • Integrated Work Light
    No
  • Max Rpm
    1060
  • Power Source
    Electric - Cordless
  • Reverse Torque
    Yes
  • Speed
    1100 Blasts Per Minute
  • UL Listed
    Yes
  • UPC_NO
    885911709309
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/2 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)