Motion
DCH172D2

DEWALT
DCH172D2

ATOMIC 20V MAX* 5/8 in. Brushless Cordless SDS Plus Rotary Hammer Kit
MI ITEM #11667622
MFR #DCH172D2
Price$488.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH172D2

ATOMIC 20V MAX* 5/8 in. Brushless Cordless SDS Plus Rotary Hammer Kit
MI ITEM #11667622
MFR #DCH172D2

Mfr description
DCH172D2 20V MAX 5/8" ULTRA COMPACT HAMM
  • 1.4 Joules of impact energy for fast drilling in concrete
  • Lightweight design makes this tool ideal for rod hanging, concrete forming, cable tray and strut mounting, clip and bracket mounting, and railing mounting.
  • Brushless motor and durable German-engineered mechanism for efficient performance and runtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.01/each

Specifications

Dimensions

  • Chuck Size
    .625
  • Contents
    (2) DCB203 20V MAX* 2Ah Batteries, 360° Side Handle, Belt Hook, DCB112 Charger, Depth Rod, Kit Box, DCH172 Rotary Hammer
  • Length
    11 in
  • Tool Weight
    4.4 lbs
  • Width
    8 in

Details

  • Batteries Included
    2
  • Battery Voltage
    20
  • Case Included
    Yes
  • Charger Included
    Yes
  • Chuck Type
    Keyless, SDS-plus
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Handle Material
    Plastic
  • Handle Type
    D-Ring
  • Housing Material
    Plastic
  • Impact Energy
    1.4 Joules
  • Includes
    Side Handle
  • Max Rpm
    1060
  • Power Source
    Electric
  • Reverse Torque
    Yes
  • Speed
    1100 Blasts Per Minute
  • UL Listed
    Yes
  • UPC_NO
    885911709316
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/2 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)