Motion
DCB124G 12V MAX OIL-RESISTANT 3AH BATTER

DEWALT
DCB124G 12V MAX OIL-RESISTANT 3AH BATTER

12V MAX* Oil-Resistant 3.0Ah Battery
MI ITEM #11667623
MFR #DCB124G 12V MAX OIL-RESISTANT 3AH BATTER
Your Price$195.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB124G 12V MAX OIL-RESISTANT 3AH BATTER

12V MAX* Oil-Resistant 3.0Ah Battery
MI ITEM #11667623
MFR #DCB124G 12V MAX OIL-RESISTANT 3AH BATTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.09/each(List $224.35)

Overview

Mfr description
DCB124G 12V MAX OIL-RESISTANT 3AH BATTER
  • MOVE AROUND WORKSPACES WITH EASE with the battery’s compact and lightweight build
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • HIGH COMPATIBILITY: Versatile battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers

Specifications

  • UPC_NO
    885911729208
  • Warranty
    2 year limited warranty/2 year free service contract/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    12V MAX* Tools
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    12 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought