Motion
DCB126G 12V MAX OIL-RESISTANT 5AH BATTER

DEWALT
DCB126G 12V MAX OIL-RESISTANT 5AH BATTER

12V MAX* Oil-Resistant 5.0Ah Battery
MI ITEM #11667624
MFR #DCB126G 12V MAX OIL-RESISTANT 5AH BATTER
Your Price$249.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB126G 12V MAX OIL-RESISTANT 5AH BATTER

12V MAX* Oil-Resistant 5.0Ah Battery
MI ITEM #11667624
MFR #DCB126G 12V MAX OIL-RESISTANT 5AH BATTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$249.55/each(List $286.99)

Overview

Mfr description
DCB126G 12V MAX OIL-RESISTANT 5AH BATTER
  • EXTENDED RUNTIME of your 12V MAX* tools with 5.0AH of power
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • HIGH VERSATILITY: Battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers

Specifications

  • UPC_NO
    885911728423
  • Warranty
    2 year limited warranty/2 year free service contract/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    12V MAX* Tools
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    12 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought