Motion
DCB203G 20V MAX OIL-RESISTANT 2AH BATTER

DEWALT
DCB203G 20V MAX OIL-RESISTANT 2AH BATTER

20V MAX* Oil-Resistant 2.0Ah Battery
MI ITEM #11667625
MFR #DCB203G 20V MAX OIL-RESISTANT 2AH BATTER
Your Price$268.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB203G 20V MAX OIL-RESISTANT 2AH BATTER

20V MAX* Oil-Resistant 2.0Ah Battery
MI ITEM #11667625
MFR #DCB203G 20V MAX OIL-RESISTANT 2AH BATTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$268.22/each(List $308.46)

Overview

Mfr description
DCB203G 20V MAX OIL-RESISTANT 2AH BATTER
  • MOVE AROUND WORK AREAS WITH EASE with the battery’s compact and lightweight build
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • WIDELY COMPATIBLE: Versatile battery can be used with all DEWALT and Mac Tools 20V MAX* tools and chargers

Specifications

  • UPC_NO
    885911729215
  • Warranty
    2 year limited warranty/2 year free service contract/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    20V MAX* Tools
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    20 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought