Motion
DCB205G 20V MAX OIL-RESISTANT 5AH BATTER

DEWALT
DCB205G 20V MAX OIL-RESISTANT 5AH BATTER

20V MAX* Oil-Resistant 5.0Ah Battery
Mi Item #11667626
MFR #DCB205G 20V MAX OIL-RESISTANT 5AH BATTER
Price$390.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB205G 20V MAX OIL-RESISTANT 5AH BATTER

20V MAX* Oil-Resistant 5.0Ah Battery
Mi Item #11667626
MFR #DCB205G 20V MAX OIL-RESISTANT 5AH BATTER

Mfr description
DCB205G 20V MAX OIL-RESISTANT 5AH BATTER
  • EXTENDED RUNTIME of your 20V MAX* tools with 5.0Ah of power
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • WIDE COMPATIBILITY: Battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.05/each

Specifications

Details

  • Amp Hour
    5
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Color
    Yellow/Black
  • Comp
    20V MAX* Tools
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    1
  • Rechargeable
    Yes
  • UPC_NO
    885911729239
  • Warranty
    2 year limited warranty/2 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)