Motion
DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE

DEWALT
DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE

20V/60V MAX* FLEXVOLT(R) Oil-Resistant 9.0Ah** Battery
MI ITEM #11667627
MFR #DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE
Price$450.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE

20V/60V MAX* FLEXVOLT(R) Oil-Resistant 9.0Ah** Battery
MI ITEM #11667627
MFR #DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE

Mfr description
DCB609G FLEXVOLT OIL-RESISTANT 9AH BATTE
  • MAXIMIZE RUNTIME of 20V MAX* tools or use with high-performance 60V MAX* tools
  • EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
  • WIDELY COMPATIBLE: Versatile battery can be used with all DEWALT and Mac Tools 20V MAX* tools and chargers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.52/each

Specifications

Details

  • Amp Hour
    9
  • Battery Type
    Lithium Ion
  • Battery Voltage
    60 V
  • Charger Included
    No
  • Color
    Yellow/Black
  • Comp
    20V MAX* or 60V MAX* Tools
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    1
  • Rechargeable
    Yes
  • UPC_NO
    885911756600
  • Warranty
    2 year limited warranty/2 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)