Motion
DCS377B

DEWALT
DCS377B

ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only)
MI ITEM #11667628
MFR #DCS377B
Price$296.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS377B

ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only)
MI ITEM #11667628
MFR #DCS377B

Mfr description
DCS377B 20V ATOMIC BAND SAW
  • One-handed and overhead cutting with the integrated guard.
  • Variable speed trigger and speed dial allow for easy speed adjustment to match the material being cut.
  • Blade release lever with wrench and single point tracking adjustment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.11/each

Specifications

Dimensions

  • Blade Length
    27.25 in
  • Throat Depth
    1.75 in
  • Throat Width
    1.75
  • Tool Weight
    6.6 lbs

Details

  • Battery Voltage
    20 V
  • Blades Included
    1
  • Case Included
    No Case Included
  • CSA Certified
    No
  • Finish Coating
    Yellow/Black
  • Handle Type
    D-Ring
  • Integrated Work Light
    No
  • Lockable Switch
    Yes
  • Max Feed Rate Per Minute
    380
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Saw Type
    Portable Band Saw
  • Thermal Protection
    Overload Protection
  • UL Listed
    Yes
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)