Motion
DCS377Q1

DEWALT
DCS377Q1

ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit
Mi Item #11667629
MFR #DCS377Q1
Price$467.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS377Q1

ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit
Mi Item #11667629
MFR #DCS377Q1

Mfr description
DCS377Q1 20V MAX ATOMIC 1-5/8IN BANDSAW
  • One-handed and overhead cutting with the integrated guard.
  • Variable speed trigger and speed dial allow for easy speed adjustment to match the material being cut.
  • Blade release lever with wrench and single point tracking adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.53/each

Specifications

Dimensions

  • Blade Length
    27.25 in
  • Contents
    (1) DCB240 20V MAX* 4.0Ah Battery, (1) 14/18 TPI Blade, (1) Blade Tracking Wrench, (1) DCB115 Charger, (1) DCS377 20V MAX* Cordless One-Handed Bandsaw, (1) Kit Bag
  • Cutting Depth
    1.75 in
  • Cutting Width
    1.75 in
  • Height
    9 in
  • Length
    13 in
  • Tool Weight
    6.6 lbs
  • Width
    9 in

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • Finish Coating
    Yellow/Black
  • Handle Type
    D-Ring
  • Housing Material
    Plastic
  • Includes
    Bag, Thermal Overload Protection
  • Integrated Work Light
    No
  • Maximum Speed
    380 feet per minute
  • Number Of Batteries Required
    1
  • Number Of Blades Included
    1
  • Power Source
    Electric
  • Saw Type
    Portable Band Saw
  • UL Listed
    Yes
  • UPC_NO
    885911687171
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)