Motion
DCH735X2

DEWALT
DCH735X2

60V MAX* 1 -7/8 In. Brushless Cordless SDS MAX Combination Rotary Hammer Kit
Mi Item #11667630
MFR #DCH735X2
Price$1,641.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH735X2

60V MAX* 1 -7/8 In. Brushless Cordless SDS MAX Combination Rotary Hammer Kit
Mi Item #11667630
MFR #DCH735X2

Mfr description
DCH735X2 1-7/8" 60V SDS MAX ROTARY HAMME
  • 13.3 Joules of impact energy for fast driling and chipping, even in the hardest concrete.
  • Constant speed electronics allows the tool to maintain speed under load.
  • Constant speed electronics allows the tool to maintain speed under load.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,641.70/each

Specifications

Dimensions

  • Chuck Size
    1.875
  • Contents
    (2) DCB609 FLEXVOLT® 60V/20V MAX* Batteries, 360° Side Handle, DCB118 Fast Charger, Kit Box, DCH735 Combination Hammer
  • Length
    27 in
  • Tool Weight
    20 lbs
  • Width
    7 in

Details

  • Batteries Included
    2
  • Battery Voltage
    60
  • Case Included
    Yes
  • Charger Included
    Yes
  • Chuck Type
    Keyless, SDS-plus
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Handle Material
    Plastic
  • Handle Type
    D-Ring
  • Housing Material
    Plastic
  • Impact Energy
    13.3 Joules
  • Includes
    Side Handle
  • Max Rpm
    355
  • Power Source
    Electric
  • Reverse Torque
    Yes
  • Speed
    2705 Blasts Per Minute
  • UL Listed
    Yes
  • UPC_NO
    885911754460
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/2 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)