Motion
DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI

DEWALT
DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI

60V MAX* 2 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit
MI ITEM #11667631
MFR #DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI
List Price$2,095.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI

60V MAX* 2 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit
MI ITEM #11667631
MFR #DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,095.23/each for your price

Overview

Mfr description
DCH775X2 2" 60V SDS MAX ROTARY HAMMER KI
  • 13.3 Joules of Impact energy for fast driling and chipping, even in the hardest concrete.
  • Constant speed electronics allows the tool to maintain speed under load.
  • Constant speed electronics allows the tool to maintain speed under load.
  • Brushless motor and German-engineered mechanism for efficient performance and runtime.
  • Anti-Rotation E-CLUTCH System shuts down the tool in bind up situations.
  • This tool comes Tag Ready™ so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.
  • 7-position, variable-speed dial offers users control by adjusting speed of drilling or chipping based upon the thickness and density of the material.

Specifications

  • Power Source
    Electric
  • Batteries Included
    2
  • Includes
    Side Handle
  • UPC_NO
    885911754477
  • Warranty
    3 year limited warranty/2 year free service contract/90 day money back guarantee
  • Battery Voltage
    60
  • Case Included
    Yes
  • Charger Included
    Yes
  • Chuck Size
    2
  • Chuck Type
    Keyless, SDS-plus
  • Contents
    (2) DCB609 FLEXVOLT® 60V/20V MAX* Batteries, 360° Side Handle, DCB118 Fast Charger, Kit Box, DCH775 Combination Hammer
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Handle Material
    Plastic
  • Handle Type
    D-Ring
  • Housing Material
    Plastic
  • Impact Energy
    19.4 Joules
  • Length
    20 in
  • Max Rpm
    290
  • Reverse Torque
    Yes
  • Speed
    2210 Blasts Per Minute
  • Tool Weight
    21 lbs
  • UL Listed
    Yes
  • Variable Speed
    Yes
  • Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text