Motion
DWE7800

DEWALT
DWE7800

4.7 Amp Electric Drywall Sander
MI ITEM #11667632
MFR #DWE7800
Price$743.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE7800

4.7 Amp Electric Drywall Sander
MI ITEM #11667632
MFR #DWE7800

Mfr description
DWE7800 CORDED DRYWALL SANDER
  • MAINTAIN CONTACT AT MULTIPLE ANGLES with articulating head
  • FAST CONNECTION: 9 in. hook-and-loop sanding pad quickly connects to sanding paper and mesh
  • CONTROLLED USE in a range of applications with variable speed dial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.26/each

Specifications

Dimensions

  • Cord Length
    16.5 ft
  • Disc Size
    9 in
  • Tool Weight
    9.5 lbs

Details

  • Amperage
    4.7 A
  • Case Included
    No
  • Cordless or Corded
    Corded
  • CSA Certified
    No
  • ETL Listed
    No
  • Features & Benefits
    • MAINTAIN CONTACT AT MULTIPLE ANGLES with articulating head • FAST CONNECTION: 9 in. hook-and-loop sanding pad quickly connects to sanding paper and mesh • CONTROLLED USE in a range of applications with variable speed dial
  • Finish Coating
    Yellow/Black
  • Includes
    Dust Collection
  • Package Contents
    Velcro Hose Straps, (1) DWE7800 Corded Drywall Sander, (1) DWE7801 Soft Backing Pad
  • Power Source
    Electric - Corded
  • UL Listed
    Yes
  • UPC_NO
    885911669931
  • Variable Speed
    Yes
  • Voltage
    120 V
  • Warranty
    3 year limited warranty/1 year free service contract/30 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)