Motion
DCB126 12V MAX 5AH LITHIUM ION BATTERY

DEWALT
DCB126 12V MAX 5AH LITHIUM ION BATTERY

12V MAX* 5.0Ah Lithium Ion Battery
MI ITEM #11667634
MFR #DCB126 12V MAX 5AH LITHIUM ION BATTERY
Your Price$240.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB126 12V MAX 5AH LITHIUM ION BATTERY

12V MAX* 5.0Ah Lithium Ion Battery
MI ITEM #11667634
MFR #DCB126 12V MAX 5AH LITHIUM ION BATTERY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$240.75/each(List $276.87)

Overview

Mfr description
DCB126 12V MAX 5AH LITHIUM ION BATTERY
  • EXTENDED RUNTIME: 5.0Ah (60 watt-hours) capacity increases performance
  • SHOWS STATE-OF-CHARGE: Includes fuel gauge LED charge indicator while remaining lightweight and compact
  • Compatible with all 12V MAX tools and chargers

Specifications

  • UPC_NO
    885911686310
  • Warranty
    2 year limited warranty/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    Compatible with all 12V MAX* tools and chargers
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    12 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text