Motion
DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA

DEWALT
DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA

12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack)
MI ITEM #11667635
MFR #DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA
Price$257.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA

12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack)
MI ITEM #11667635
MFR #DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.36/each

Specifications

Details

  • Amp Hour
    5
  • Battery Type
    Lithium Ion
  • Battery Voltage
    12 V
  • Charger Included
    No
  • Color
    Yellow/Black
  • Comp
    Compatible with all 12V MAX* tools and chargers
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    2
  • Rechargeable
    No
  • UPC_NO
    885911686327
  • Warranty
    2 year limited warranty/90 day money back guarantee

Overview

Mfr description
DCB126-2 12V MAX 5AH LI-ION BATTERY 2-PA
  • EXTENDED RUNTIME: 5.0Ah (60 watt-hours) capacity increases performance
  • SHOWS STATE-OF-CHARGE: Includes fuel gauge LED charge indicator while remaining lightweight and compact
  • Compatible with all 12V MAX tools and chargers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought