Motion
DCB240C 20V MAX COMPACT 4AH STARTER KIT

DEWALT
DCB240C 20V MAX COMPACT 4AH STARTER KIT

20V MAX* Compact 4Ah Battery Starter Kit
MI ITEM #11667637
MFR #DCB240C 20V MAX COMPACT 4AH STARTER KIT
Your Price$314.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB240C 20V MAX COMPACT 4AH STARTER KIT

20V MAX* Compact 4Ah Battery Starter Kit
MI ITEM #11667637
MFR #DCB240C 20V MAX COMPACT 4AH STARTER KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.41/each(List $361.58)

Overview

Mfr description
DCB240C 20V MAX COMPACT 4AH STARTER KIT
  • 4 Amp hour (80 Watt hour) capacity provides extended runtime
  • Same size and weight as DCB230 20V MAX compact 3Ah battery
  • Lighter weight with same capacity as DCB204 4Ah battery

Specifications

  • UPC_NO
    885911595759
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    20V MAX* Tools
  • Color
    Yellow/Black
  • Charger Included
    Yes
  • Battery Voltage
    20 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    4.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought