Motion
DCB1106 6A CHARGER

DEWALT
DCB1106 6A CHARGER

6 Amp Charger
MI ITEM #11667639
MFR #DCB1106 6A CHARGER
Price$173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB1106 6A CHARGER

6 Amp Charger
MI ITEM #11667639
MFR #DCB1106 6A CHARGER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.83/each

Specifications

Dimensions

  • Cable Length
    6 ft

Details

  • Clamp Amperage Rating
    6
  • Color
    Yellow/Black
  • Comp
    12 Volt
  • Display Type
    LED
  • Features
    Thermal Overload Protection, 6 amp starting assist
  • Housing Material
    Plastic
  • input
    6 amps, 120 volts
  • Max Operating Current
    6
  • Output
    6 amps
  • UPC_NO
    885911683289
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Weather Resistance
    No

Overview

Mfr description
DCB1106 6A CHARGER
  • Compatible with all 12V MAX, 20V MAX and FLEXVOLT DEWALT Batteries
  • Stage 1 and 2 LED Format Communicates more to the user about the batteries state of charge
  • Latching for Safe Portability with Battery Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought