Motion
DCB122 12V MAX 2AH LITHIUM ION BATTERY

DEWALT
DCB122 12V MAX 2AH LITHIUM ION BATTERY

12V MAX 2Ah LITHIUM ION BATTERY
Mi Item #11667641
MFR #DCB122 12V MAX 2AH LITHIUM ION BATTERY
Price$111.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB122 12V MAX 2AH LITHIUM ION BATTERY

12V MAX 2Ah LITHIUM ION BATTERY
Mi Item #11667641
MFR #DCB122 12V MAX 2AH LITHIUM ION BATTERY

Mfr description
DCB122 12V MAX 2AH LITHIUM ION BATTERY
  • 2 Amp Hour (36 Watt hour) capacity provides extended runtime
  • Includes Fuel Gauge 3-LED charge indicator
  • Compatible chargers: DCB100, DCB101, DCB102, DCB103, DCB104, DCB107, DCB112, DCB113, DCB115, DCB119
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.67/each

Specifications

Details

  • Amp Hour
    2.0
  • Battery Type
    Lithium Ion
  • Battery Voltage
    12 V
  • Charger Included
    No
  • Color
    Yellow/Black
  • Comp
    12V MAX* Tools
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    1
  • Rechargeable
    Yes
  • UPC_NO
    885911673716
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)