Motion
DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD

DEWALT
DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD

20V MAX* 1/2 in. XR(R) Brushless Cordless Hammer Drill/Driver with Integrated Bluetooth(R) (Tool Only)
Mi Item #11667642
MFR #DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD

20V MAX* 1/2 in. XR(R) Brushless Cordless Hammer Drill/Driver with Integrated Bluetooth(R) (Tool Only)
Mi Item #11667642
MFR #DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD

Mfr description
DCD997CB 20V MAX XR TOOL CONNECT 3-SP HD
  • LAST SEEN feature helps reduce wasted time and money by providing the street address of where your premium hammerdrill was last in range of your Tool Connect™-enabled device
  • Easily and quickly assign tools to jobsites and users on the Tool Connect™ Inventory Manager software, increasing accountability and reducing lost tools
  • Easily and quickly assign tools to jobsites and users on the Tool Connect™ Inventory Manager software, increasing accountability and reducing lost tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    3.5 lbs
  • Width
    2.7 in

Details

  • Batteries Included
    No
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Chuck Type
    Keyless
  • CSA Certified
    No
  • Drill Type
    Hammer Drill
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Handle Type
    Pistol
  • Housing Material
    Plastic
  • Impact Rate
    38250 per minute
  • Includes
    Side handle
  • Max Rpm
    2000
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Reverse Torque
    Yes
  • UL Listed
    Yes
  • UPC_NO
    885911709996
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)