Motion
DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA

DEWALT
DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA

60V MAX* XR(R) Cordless Circular Saw and 20V MAX* XR(R) Cordless Hammer Drill/Driver Combo Kit
MI ITEM #11667643
MFR #DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA

60V MAX* XR(R) Cordless Circular Saw and 20V MAX* XR(R) Cordless Hammer Drill/Driver Combo Kit
MI ITEM #11667643
MFR #DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    DCD796, DCS578, DCB609, Charger, Bag

Details

  • Batteries Included
    2
  • Battery Voltage
    60
  • Blade Changing
    Keyless
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Includes
    Bag
  • Package Height
    9.625 in
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCK293D1X1 2-KIT 60V CIRC SAW AND 20V HA
  • DCD796: Brushless motor delivers up to 57% more runtime over brushed
  • DCD796: High-speed transmission with two speed settings (0-550/0-2,000 rpm)
  • DCD796: Compact (7.5 in. front to back), lightweight (2.7 lbs.) design fits into tight areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought