Motion
DCKO86M1

DEWALT
DCKO86M1

20V MAX* Cordless Pole Saw and Pole Hedge Trimmer Combo Kit
MI ITEM #11667644
MFR #DCKO86M1
Price$395.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCKO86M1

20V MAX* Cordless Pole Saw and Pole Hedge Trimmer Combo Kit
MI ITEM #11667644
MFR #DCKO86M1

Mfr description
DCKO86M1 DW 20V 4.0AH COMBO KIT DCPH820
  • DCPS620 Pole saw reaches up to 15 ft.*** and delivers up to 96 cuts per charge**
  • DCPH820 Pole hedge trimmer head reaches up to 12 ft.**** and features a 22 in. steel laser cut dual action blade for fast cutting with 2800 spm
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.22/each

Specifications

Dimensions

  • Battery Size
    4.0 amp hour
  • Charging Time
    1 hrs
  • Contents
    Bar Sheath, Blade Sheath, DCB112 Charger, DCB204 Battery, DCPH820 Pole Hedge Trimmer, Shoulder Strap, Tensioning Wrench, DCPS620 Pole Saw, Extension Pole

Details

  • Accessories Included
    Yes
  • Batteries Included
    1
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    20
  • Case Included
    No
  • Charger Included
    Yes
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Specifications
    DCPS620 Pole Saw and DCPH820 Pole Hedge Trimmer
  • Tool Type
    Pole Saw and Pole Hedge trimmer
  • Tools Included
    DCPS620 Pole Saw and DCPH820 Pole Hedge Trimmer
  • UL Listed
    Yes
  • UPC_NO
    885911689007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)