Motion
DWST25090 25IN STEP STOOL TOOL BOX

DEWALT
DWST25090 25IN STEP STOOL TOOL BOX

Storage Step Stool
Mi Item #11667645
MFR #DWST25090 25IN STEP STOOL TOOL BOX
Price$188.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST25090 25IN STEP STOOL TOOL BOX

Storage Step Stool
Mi Item #11667645
MFR #DWST25090 25IN STEP STOOL TOOL BOX

Mfr description
DWST25090 25IN STEP STOOL TOOL BOX
  • Lightweight design easy to carry and transport
  • Sturdy aluminum legs with non marring feet
  • Ergonomic carry handle for easy carrying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.72/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    11 in
  • Width
    11 in

Details

  • Color
    Yellow/Black
  • Features & Benefits
    • Lightweight design easy to carry and transport • Sturdy aluminum legs with non marring feet • Ergonomic carry handle for easy carrying • 66 lbs. load capacity
  • Housing Material
    Aluminum
  • Number of Trays
    1
  • Product Types
    Boxes
  • UPC_NO
    76174810837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)