Motion
DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR

DEWALT
DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR

20V MAX 5Ah BT BATTERY LANYARD READY
MI ITEM #11667646
MFR #DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR
List Price$470.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR

20V MAX 5Ah BT BATTERY LANYARD READY
MI ITEM #11667646
MFR #DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.23/each for your price

Overview

Mfr description
DCB205BTLR 20V MAX 5AH BT BATTERY LANYAR
  • Track & manage your battery using tool connect™ app.
  • Full range of app features include last seen, enable/disable, alerts and diagnostics.
  • Secure system - once battery is paired to a phone, no other phone in range can pair to it.

Specifications

  • UPC_NO
    885911722162
  • Warranty
    90 day money back guarantee/3 year limited warranty
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    Entire Line of 20V Tools
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    20 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    5.0
  • Charging Time
    0.75 hrs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text