Motion
DWST17818 DW TSTAK CLIPBOARD

DEWALT
DWST17818 DW TSTAK CLIPBOARD

TSTAK(R) Mobile Storage Clipboard
Mi Item #11667647
MFR #DWST17818 DW TSTAK CLIPBOARD
Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST17818 DW TSTAK CLIPBOARD

TSTAK(R) Mobile Storage Clipboard
Mi Item #11667647
MFR #DWST17818 DW TSTAK CLIPBOARD

Mfr description
DWST17818 DW TSTAK CLIPBOARD
  • MOBILE STORAGE case for personal items and documents
  • USE IN DARK: LED for use in dark environments and nighttime
  • STRONG: Two paper clips to keep everything in place (internal and external)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.65/each

Specifications

Dimensions

  • Dimensions
    10x16 in

Details

  • Clip Grip
    Yes
  • Clip Material
    Plastic
  • Clip Type
    Low Profile
  • Color
    Yellow/Black
  • Includes
    Carrying Handle
  • Material
    Plastic
  • Number of Clips
    2
  • Opening
    Hinged Side
  • Orientation
    Portrait
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)