Motion
DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF

DEWALT
DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF

20V MAX* XR(R) Brushless 3-Tool Woodworking Kit
Mi Item #11667648
MFR #DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF

20V MAX* XR(R) Brushless 3-Tool Woodworking Kit
Mi Item #11667648
MFR #DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF

Mfr description
DCKSS300M1 20V MAX WOODWORKING 3-KIT SOF
  • DCS356: Oscillating Multi-Tool - Added control with three speeds
  • DCW210: Random Orbit Sander - Allows user to get close to work surface for precise sanding with low-profile height
  • DCW210: Random Orbit Sander - Allows user to get close to work surface for precise sanding with low-profile height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) DCW210 20V MAX* XR® Brushless 5 in. Random Orbital Sander, (1) DCS356 20V MAX* XR® Brushless 3-speed Oscillating Multi-Tool, (1) DCS334 20V MAX* XR® Brushless Jig Saw, (1) DCB204 20V MAX* XR® 4.0Ah Lithium Ion Battery, (1) DCB112 Charger, (1) Contractor Bag

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Includes
    Bag
  • Package Height
    10.817 in
  • Power Source
    Electric
  • Tools Included
    3
  • UL Listed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)