Motion
DWAR12110 12IN 10TP 1IN RECIP BLD-5PK

DEWALT
DWAR12110 12IN 10TP 1IN RECIP BLD-5PK

Heavy Metal Bi-Metal Reciprocating Saw Blades
MI ITEM #11667649
MFR #DWAR12110 12IN 10TP 1IN RECIP BLD-5PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAR12110 12IN 10TP 1IN RECIP BLD-5PK

Heavy Metal Bi-Metal Reciprocating Saw Blades
MI ITEM #11667649
MFR #DWAR12110 12IN 10TP 1IN RECIP BLD-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAR12110 12IN 10TP 1IN RECIP BLD-5PK
  • Up to 50% Longer Life* *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Patented tooth forms optimize chip removal for efficient cutting and long life
  • Tall blade profile provides straight cuts in heavy metal cutting applications

Specifications

  • UPC_NO
    885911630993
  • Blade Length
    12 in
  • Blade Material
    Bimetal
  • Blade Thickness
    .0420 in
  • Teeth Per Inch
    10
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought