Motion
DWAR1810

DEWALT
DWAR1810

General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11667650
MFR #DWAR1810
List Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAR1810

General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11667650
MFR #DWAR1810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.18/each for your price

Overview

Mfr description
DWAR1810 8IN 10TPI STGT BK BLD-5PK
  • Up to 50% Longer Life* *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Patented tooth forms optimize chip removal for efficient cutting and long life
  • Bi-Metal construction delivers blade flexibility and a long lasting cutting edge

Specifications

  • UPC_NO
    885911630863
  • Blade Length
    8 in
  • Blade Material
    Bimetal
  • Blade Thickness
    .0350 in
  • Teeth Per Inch
    10
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought