Motion
DWAR516P5 12IN 6TPI PRUNING-5PK

DEWALT
DWAR516P5 12IN 6TPI PRUNING-5PK

Pruning Bi-Metal Reciprocating Saw Blades
MI ITEM #11667653
MFR #DWAR516P5 12IN 6TPI PRUNING-5PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAR516P5 12IN 6TPI PRUNING-5PK

Pruning Bi-Metal Reciprocating Saw Blades
MI ITEM #11667653
MFR #DWAR516P5 12IN 6TPI PRUNING-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAR516P5 12IN 6TPI PRUNING-5PK
  • Bi-Metal construction delivers blade flexibility and a long lasting cutting edge
  • Pruning Blade
  • 6 TPI

Specifications

  • UPC_NO
    885911630856
  • Blade Length
    12 in
  • Blade Material
    Bimetal
  • Blade Thickness
    .0500 in
  • Teeth Per Inch
    6
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text