Overview
Mfr description
DWAR596P5 9IN 6TPI PRUNING-5PK
- Bi-Metal construction delivers blade flexibility and a long lasting cutting edge
- Pruning Blade
- 6 TPI
Specifications
- UPC_NO885911630832
- Blade Length9 in
- Blade MaterialBimetal
- Blade Thickness.0500 in
- Teeth Per Inch6
- Set or IndividualIndividual
- Progressive Blade Tooth SpacingNo
- Contents5 blades
- Blade TypeReciprocating Saw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data