Motion
DWAR6114

DEWALT
DWAR6114

Reciprocating Saw Blade - Bi-Metal
MI ITEM #11667658
MFR #DWAR6114
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAR6114

Reciprocating Saw Blade - Bi-Metal
MI ITEM #11667658
MFR #DWAR6114

Mfr description
DWAR6114B25 6IN 14TPI 1IN RECIP BLD-25
  • Up to 50% Longer Life* *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Patented tooth forms optimize chip removal for efficient cutting and long life
  • Tall blade profile provides straight cuts in heavy metal cutting applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Thickness
    .0420 in
  • Contents
    25 blades
  • Teeth Per Inch
    14

Details

  • Blade Material
    Bimetal
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Bi-Metal
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Individual
  • UPC_NO
    885911590716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)