Motion
DWAR9114

DEWALT
DWAR9114

Heavy Metal Bi-Metal Reciprocating Saw Blades
MI ITEM #11667660
MFR #DWAR9114
List Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAR9114

Heavy Metal Bi-Metal Reciprocating Saw Blades
MI ITEM #11667660
MFR #DWAR9114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.92/each for your price

Overview

Mfr description
DWAR9114B25 9IN 14TPI 1IN RECIP BLD-25
  • Up to 50% Longer Life* *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
  • Patented tooth forms optimize chip removal for efficient cutting and long life
  • Tall blade profile provides straight cuts in heavy metal cutting applications

Specifications

  • UPC_NO
    885911590662
  • Blade Length
    9 in
  • Blade Material
    Bimetal
  • Blade Thickness
    .0420 in
  • Teeth Per Inch
    14
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    25 blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text