Motion
DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO

DEWALT
DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO

DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO
MI ITEM #11667662
MFR #DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO

DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO
MI ITEM #11667662
MFR #DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWHT42525 DEWALT 6.5" MAGNETIC BILLET TO
  • COMPACT SIZE: Designed for working in tight spaces and easy to store
  • EASY VIEWING: Extra large vial window openings
  • EXTREME DURABILITY: CNC machined aluminum

Specifications

  • Material
    Aluminum
  • Number Of Vials Measuring Plumb
    1
  • Number Of Vials Measuring Level
    2
  • Number Of Vials
    3
  • Level Type
    Hand
  • Legs Included
    No
  • Depth
    .79 in
  • Contents
    1-level
  • Color
    Yellow
  • Case Included
    No
  • Accuracy
    0.5 mm/m
  • Length
    6.5 in
  • UPC_NO
    76174425253
  • Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought