Motion
DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)

DEWALT
DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)

4-1/2 in. X 5/8 in.-11 Firm (Rigid) Turbo Backing Pad
MI ITEM #11667663
MFR #DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)

4-1/2 in. X 5/8 in.-11 Firm (Rigid) Turbo Backing Pad
MI ITEM #11667663
MFR #DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DABP4RR58 4-1/2" X 5/8"-11 FIRM (RIGID)
  • FLEXIBLE: Medium (semi-rigid) backing pad is suitable for applications that need flexibility such as weld blending, burr and oxidation removal, and finishing.
  • DEMANDING APPLICATIONS: Firm (rigid) backing pad is ideal for demanding applications that require more pressure when grinding. Suitable for high stock removal such as chamfering, beveling and thick weld blending.
  • KEEPS DISC COOL: Long life Backing Pads feature turbo design to keep the fiber resin disc cool

Specifications

  • For Use With
    DEWALT
  • Accessory Type
    Backing Pad
  • Application
    Universal
  • Color
    Black
  • Material
    Fiber Resin
  • Package Height
    8.078 in
  • Package Width
    0.886 in
  • Length
    4.5 in
  • Weight
    0.22 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text