Motion
DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC

DEWALT
DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC

4-1/2 In. X 5/8 In.-11 Med Turbo Backing Pad
MI ITEM #11667664
MFR #DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC
Your Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC

4-1/2 In. X 5/8 In.-11 Med Turbo Backing Pad
MI ITEM #11667664
MFR #DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.51/each(List $14.39)

Overview

Mfr description
DABP4SR58 4-1/2" X 5/8"-11 MED TURBO BAC
  • FLEXIBLE: Medium (semi-rigid) backing pad is suitable for applications that need flexibility such as weld blending, burr and oxidation removal, and finishing.
  • DEMANDING APPLICATIONS: Firm (rigid) backing pad is ideal for demanding applications that require more pressure when grinding. Suitable for high stock removal such as chamfering, beveling and thick weld blending.
  • KEEPS DISC COOL: Long life Backing Pads feature turbo design to keep the fiber resin disc cool

Specifications

  • For Use With
    DEWALT
  • UPC_NO
    885911534468
  • Accessory Type
    Backing Pad
  • Application
    Universal
  • Color
    Black
  • Material
    Fiber Resin
  • Length
    4.5 in
  • Weight
    0.19 lbs
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought