Specifications
Details
- Blade MaterialHigh Speed Steel
- CompDEWALT
- Package Quantity4
- Set or IndividualIndividual
Overview
Mfr description
DCE700100B4 1IN NPT RH DCE700100 REPLMT
- Compatible only with corresponding sized DCE700 60V MAX* Pipe Threader Die Head
- Each listed die pack comes with 4 High-Speed Steel Dies
- Manufactured by DEWALT