Motion
DW8306AL

DEWALT
DW8306AL

Depressed Center Grinding Wheel - Type 29, 7/8 in Arbor, 40 Grit, 13300
MI ITEM #11667674
MFR #DW8306AL
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8306AL

Depressed Center Grinding Wheel - Type 29, 7/8 in Arbor, 40 Grit, 13300
MI ITEM #11667674
MFR #DW8306AL

Mfr description
DW8306AL 4.5" X 7/8" 40GRIT ALUMINUM FLA
  • Prevent premature loading for long life with stearate coating
  • Best for grinding and finishing aluminum and other soft metals
  • Uniform surface finish with the high performance, aluminum oxide grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Contents
    1- Flap Disc
  • Disc Diameter
    4.5 in

Details

  • Application
    Aluminum Finishing, Aluminum Grinding, Non-Ferrous Finishing, Non-Ferrous Grinding
  • Color
    Black
  • For Use With
    Metal
  • Grit Grade
    Coarse
  • Grit Number
    40
  • Includes
    (1) Flap Disc
  • Material
    Aluminum Oxide
  • Max Rpm
    13300
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Ratings
    Commercial
  • UPC_NO
    885911719001
  • Wheel Type
    Type 29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)