Motion
DW8308AL

DEWALT
DW8308AL

Depressed Center Grinding Wheel - Type 29, 7/8 in Arbor, 60 Grit, 13300
MI ITEM #11667675
MFR #DW8308AL
Your Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8308AL

Depressed Center Grinding Wheel - Type 29, 7/8 in Arbor, 60 Grit, 13300
MI ITEM #11667675
MFR #DW8308AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.85/each(List $5.58)

Overview

Mfr description
DW8308AL 4.5" X 7/8" 60GRIT ALUMINUM FLA
  • Prevent premature loading for long life with stearate coating
  • Best for grinding and finishing aluminum and other soft metals
  • Uniform surface finish with the high performance, aluminum oxide grain

Specifications

  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 29
  • Grit Number
    60
  • Max Rpm
    13300
  • For Use With
    Metal
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Application
    Grinding
  • Includes
    (1) Flap Disc
  • UPC_NO
    885911719018
  • Package Quantity
    1
  • Ratings
    Commercial
  • Grit Grade
    Medium
  • Disc Diameter
    4.5 in
  • Contents
    1-Flap Disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought