Motion
DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM

DEWALT
DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM

4.5 x 7/8 in. 60 Grit Aluminum Flap Disc
MI ITEM #11667676
MFR #DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM

4.5 x 7/8 in. 60 Grit Aluminum Flap Disc
MI ITEM #11667676
MFR #DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8311AL 4.5" X 5/8"-11 40GRIT ALUMINUM
  • Prevent premature loading for long life with stearate coating
  • Best for grinding and finishing aluminum and other soft metals
  • Uniform surface finish with the high performance, aluminum oxide grain

Specifications

  • Grit Number
    40
  • Max Rpm
    13300
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Ratings
    Commercial
  • Grit Grade
    Coarse
  • Disc Diameter
    4.5 in
  • Contents
    1-Flap Disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought